Shop NETZSCH

MotorProgressiveCavityPump, 3in, 35gpm, SS

  • Mfr # QS000648
  • Zoro # G523354212

product price: 
$
29,817.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Rotor Material
Stainless Steel
Media Temperature (Maximum)
84 Degrees F
Pump Drive Operation Type
Gearmotor/Speed Reducer
Flow Rate @ 30 psi
35 gpm
Flow Rate @ 120 psi
32 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000648
Zoro #
G523354212
UPC #
-
Country of Origin
United States
Rotor Material
Stainless Steel
Media Temperature (Maximum)
84 Degrees F
Pump Drive Operation Type
Gearmotor/Speed Reducer
Flow Rate @ 30 psi
35 gpm
Flow Rate @ 120 psi
32 gpm
Phase
Three
Discharge Orientation
Horizontal
Nameplate Voltage
230/460V AC
Bearing Type
Ball
Flex Joint Connection Type
Pinned
Number of Speeds
1
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 150 psi
30 gpm
Item
Motor-Drive Progressive Cavity Pump
Seal Type
Mechanical
Viscosity (Maximum)
10,000 cps
Rated Speed
234 RPM
Stator Movement
Rigid
Series
NM053BY02S14V
Media Temperature (Minimum)
32 Degrees F
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Stator Material
Viton
Flow Rate @ 60 psi
35 gpm
Motor Mounting Type
Close Coupled
Volume per 100 Revolutions
15 gal
Discharge Standard
Flange
Housing Material
Stainless Steel
Inlet Orientation
Vertical
Flow Rate (Maximum)
35 gpm
Variable Frequency Drive Type
VFD Not Included
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Motor Speed (Minimum)
23.4 RPM
Horsepower (Maximum)
5 hp
Inlet Standard
Flange
Operating Pressure (Maximum)
150 psi

Dimensions

Inlet Diameter
4 in
For Motor Frame Size
112M
Discharge Diameter
3 in
Solid Diameter (Maximum)
1.614 in

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 35 gpm, Horsepower (Maximum) 5 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.