Shop NIBCO
See all product information
Create Account
1 Sweat Tmv - High Temp With Check
- Mfr # H-75274W
- Zoro # G724153966
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Length
4.92 in
Body Material
Lead-Free Brass
Connection
Solder
Width
3.54 in
Application - Valves
Residential Plumbing, Commercial Plumbing, Heating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-75274W
- Zoro #
- G724153966
- UPC #
- 018394014480
- Country of Origin
- Italy
- Body Material
- Lead-Free Brass
- Connection
- Solder
- Application - Valves
- Residential Plumbing, Commercial Plumbing, Heating
- Item
- Valves
Dimensions
- Length
- 4.92 in
- Width
- 3.54 in
- Overall Height
- 3.54 in
- Pipe Size
- 1 in x 1 in
Description
Webstone offers a wide array of mixing valves and accessories for a host of applications and system requirements. This particular series of valves is suitable for high-temperature hydronic applications. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.