Ball Valve, Stainless Steel, 1 1/2"
- Mfr # NF84C3C
- Zoro # G424786846
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Seat Material
RPTFE
Color - Valve Body
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C3C
- Zoro #
- G424786846
- UPC #
- 039923348494
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Ball Port Style
- Full Port
- Connection Gender - Side 1
- Female
- Connection Type - Side 2
- Press
- Seat Material
- RPTFE
- Color - Valve Body
- Bronze
- Stem Material
- Stainless Steel
- Vented Ball Valve
- Vented
- Manufacturer Warranty
- 5 yr
- Valve Body Style
- Straight
- Handle Type
- Lever
- Connection Type - Side 1
- Press
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Bronze
- Handle - Locking
- Locking
- Connection Gender - Side 2
- Female
- Ball Material
- Stainless Steel
- Stem Type
- Blowout Resistant
- Valve Construction
- Two-Piece
- Handle Material
- Carbon Steel
- Seal Material
- EPDM
- Standards
- MSS SP-110
- Valve Ways
- 2-Way
Dimensions
- Handle Height
- 3.3 in
- Connection Size - Side 2
- 1 1/2 in
- Connection Size - Side 1
- 1 1/2 in
- Nominal Valve Size
- 1 1/2 in
- Ball Opening Size
- 1.5 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.