Shop NIBCO

Ball Valve, Stainless Steel, 2 1/2"

  • Mfr # HP84LXE
  • Zoro # G124788669

product price: 
$
1,146.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
2 1/2 in
Vented Ball Valve
Non-Vented
Handle Material
Carbon Steel
Nominal Valve Size
2 1/2 in
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84LXE
Zoro #
G124788669
UPC #
039923430137
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI
Vented Ball Valve
Non-Vented
Handle Material
Carbon Steel
Seal Material
EPDM
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Seat Material
RPTFE
Body Material
Silicon Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Manufacturer Warranty
10 yr
For Media
Water
Stem Type
Blowout Resistant
Handle Type
Lever
Maximum Pressure - Operating
250 psi
Ball Material
Stainless Steel
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Color - Valve Handle
White
Color - Valve Body
Bronze
Valve Body Style
Straight
Connection Gender - Side 2
Female
Valve Ways
2-Way
Stem Material
Silicon Bronze
Handle - Locking
Non-Locking
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Two-Piece

Dimensions

Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Overall Length
9.61 in
Ball Opening Size
2.5 in
Connection Size - Side 2
2 1/2 in
Handle Height
4.41 in
Handle Length
12.06 in
Length
9.61 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.