Shop NIBCO
See all product information
Create Account
Complete Press Tool Kit
- Mfr # R00109PC
- Zoro # G024968925
product price:Â
$
4,192.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
24.3 lb
Jaws Size
1/2 in, 4 in
Jaws Material Application
CTS
Power Source
Cordless
Battery Chemistry
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00109PC
- Zoro #
- G024968925
- UPC #
- 039923433206
- Country of Origin
- Germany
- Item
- Complete Press Tool Kit
- Tool Weight
- 24.3 lb
- Jaws Material Application
- CTS
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Features
- Creates Leak-Free Connections, No Flame Solder or Flux
- Number of Chargers Included
- 1
- Voltage
- 18 V DC
- Number of Batteries Included
- 2
- Battery Manufacturing Model Number
- PC-7L
- Includes Battery
- Battery Included
- Charger Manufacturer Part Number
- PC-8L
- Product Type
- Press Tool Kit
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery Charger, (1) Case, (2) Batteries
- Includes
- (2) 18V 3.0 Ah Lithium-Ion Batteries, 110V Battery Charger and Case, Pressing Tool
- Battery Capacity
- 3 Ah
Dimensions
- Jaws Size
- 1/2 in, 4 in
- Manufacturer Warranty Length
- 2 yr
- Fits Chest Size
- Creates Leak-Free Connections, No Flame Solder or Flux
Description
Complete Press Tool Kit, Crimping Force Not Applicable, Handle Type Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery Charger, (1) Case, (2) Batteries, Tool Series Not Applicable, Voltage 18 V DC, Press Tool Type Not Applicable, Compatible Battery Brand Not Applicable, Battery Platform Not Applicable, Tool Weight 24.3 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.