Shop NIBCO
See all product information
Create Account
LD3000 8 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG720L
- Zoro # G824883565
product price:Â
$
2,562.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Body Material
Ductile Iron
Seal Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG720L
- Zoro #
- G824883565
- UPC #
- 039923237118
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 250 psi
- Number of Flange Bolt Holes
- 8
- Disc Material
- Bronze
- Liner Material
- EPDM
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Coefficient of Volume (Cv)
- 3,759
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- LD-3000
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.