Shop NIBCO
See all product information
Create Account
LD2010 2.5 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850E
- Zoro # G224883752
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Nominal Valve Size
2 1/2 in
Connection Type
Lug
Number of Flange Bolt Holes
4
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG850E
- Zoro #
- G224883752
- UPC #
- 039923426444
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Handle Type
- Gear Operated Handwheel
- Disc Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Valve Series
- LD-2010
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.