Shop NIBCO
See all product information
Create Account
FD5765 3 BFV DI EPDM DI RF LEV 1EA
- Mfr # NLFR30F
- Zoro # G724882859
product price:Â
$
1,561.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Stem Material
Stainless Steel
Handle Type
Lever
Manufacturer Warranty
5 yr
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFR30F
- Zoro #
- G724882859
- UPC #
- 039923779281
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Seal Material
- Silicone
- Disc Material
- Iron
- ANSI Flange Class
- Class 150
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 285 psi
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Operating Temperature - Maximum
- 200 Degrees F
- Liner Material
- Silicone
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.