Shop NIBCO
See all product information
Create Account
FD5775 8 BFV DI NBR DI 285# RF BS 1EA
- Mfr # NLFR05L
- Zoro # G824884258
product price:Â
$
6,077.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
180 Degrees F
Seal Material
Silicone
ANSI Flange Class
Class 150
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR05L
- Zoro #
- G824884258
- UPC #
- 039923779700
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Silicone
- ANSI Flange Class
- Class 150
- Manufacturer Warranty
- 5 yr
- Liner Material
- Silicone
- Maximum Pressure - Operating
- 285 psi
- Body Material
- Ductile Iron
- For Media
- Water
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Valve Series
- FD-5775
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.