Shop NIBCO
See all product information
Create Account
LD2022 2 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830D
- Zoro # G024883570
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Seal Material
EPDM
Disc Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG830D
- Zoro #
- G024883570
- UPC #
- 039923396099
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.