GD4765 8 BFV DI POLY E/DI GRV BS 1EA
- Mfr # NLK670L
- Zoro # G324882310
product price:Â
$
2,373.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
3,450
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK670L
- Zoro #
- G324882310
- UPC #
- 039923767189
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Coefficient of Volume (Cv)
- 3,450
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Seal Material
- Silicone
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Silicone
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Connection Type
- Grooved
- Maximum Pressure - Operating
- 300 psi
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.