GD4775 8 BFV DI NBR DI GRV LEV 1EA
- Mfr # NLK710L
- Zoro # G224881918
product price:Â
$
2,480.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Disc Material
Iron
Seal Material
Silicone
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK710L
- Zoro #
- G224881918
- UPC #
- 039923767585
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Disc Material
- Iron
- Seal Material
- Silicone
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Connection Type
- Grooved
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Coefficient of Volume (Cv)
- 3,450
- Liner Material
- Silicone
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 300 psi
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.