Shop NIBCO
See all product information
Create Account
LD1000 14 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLGL10T
- Zoro # G824883312
product price:Â
$
7,176.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
12
Seal Material
EPDM
Handle Type
Bare Stem
Vacuum Service Rating
28 in Hg
Nominal Valve Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLGL10T
- Zoro #
- G824883312
- UPC #
- 039923777904
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 14 in
- Lug Diameter
- 1 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 12
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 150 psi
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 11,917
- Connection Type
- Lug
- For Media
- Water
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.