Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1110 24 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLGL70X
- Zoro # G924881546
product price:Â
$
23,457.99
/ea
Key Features
Body Material
Ductile Iron
Disc Material
Ductile Iron
Operating Temperature - Maximum
180 Degrees F
Liner Material
Buna-N
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL70X
- Zoro #
- G924881546
- UPC #
- 039923780546
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Disc Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- For Media
- Water
- Number of Flange Bolt Holes
- 20
- Stem Material
- Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Maximum Pressure - Operating
- 150 psi
- Connection Type
- Lug
- Valve Series
- LD-1110
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 1 1/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.