Shop NIBCO
See all product information
Create Account
WD2000 3 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH100F
- Zoro # G624881167
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Stem Material
Stainless Steel
Body Material
Ductile Iron
Disc Material
Bronze
Coefficient of Volume (Cv)
340
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH100F
- Zoro #
- G624881167
- UPC #
- 039923717979
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 340
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Connection Type
- Wafer
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle - Locking
- Locking
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.