Shop NIBCO
See all product information
Create Account
LD1022 14 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLGL40T
- Zoro # G224882663
product price:Â
$
9,128.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
14 in
Seal Material
EPDM
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL40T
- Zoro #
- G224882663
- UPC #
- 039923778185
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- For Media
- Water
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 150 psi
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 12
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LD-1022
Dimensions
- Nominal Valve Size
- 14 in
- Lug Diameter
- 1 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.