Shop NIBCO
See all product information
Create Account
N20013 6 BFV CI EPDM NPDI WFR GO 1EA
- Mfr # NLJ130K
- Zoro # G224883264
product price:Â
$
2,220.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Maximum Pressure - Operating
200 psi
Standards
API 609, MSS SP-25, MSS SP-67
Connection Type
Wafer
Nominal Valve Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ130K
- Zoro #
- G224883264
- UPC #
- 039923772893
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Disc Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Body Material
- Cast Iron
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.