Shop NIBCO
See all product information
Create Account
WD2222 2 BFV DI FKM SS 200# WFR GO 1EA
- Mfr # NLH831D
- Zoro # G424882944
product price:Â
$
1,787.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Vacuum Service Rating
28 in Hg
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Number of Flange Bolt Holes
4
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH831D
- Zoro #
- G424882944
- UPC #
- 039923397362
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Number of Flange Bolt Holes
- 4
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Disc Material
- CF8M Stainless Steel
- Operating Temperature - Maximum
- 300 Degrees F
- Seal Material
- EPDM
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Liner Material
- FKM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- WD-2222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.