Shop NIBCO
See all product information
Create Account
WD5022 3 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH940F
- Zoro # G624883840
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Connection Type
Wafer
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Nominal Valve Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH940F
- Zoro #
- G624883840
- UPC #
- 039923287854
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- For Media
- Chemicals
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 285 psi
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-5022
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.