Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1100 16 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLGL60U
- Zoro # G424884429
product price:Â
$
10,304.99
/ea
Key Features
Seal Material
Buna-N
Liner Material
Buna-N
Number of Flange Bolt Holes
16
Connection Type
Lug
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLGL60U
- Zoro #
- G424884429
- UPC #
- 039923778338
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 1 in
Details
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 16
- Connection Type
- Lug
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Disc Material
- Bronze
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 150 psi
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.