Shop NIBCO
See all product information
Create Account
WD3000 6 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH700K
- Zoro # G324882143
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
1,613
Standards
MSS SP-25, MSS SP-67
Handle Type
Bare Stem
For Media
Water
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH700K
- Zoro #
- G324882143
- UPC #
- 039923237453
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Coefficient of Volume (Cv)
- 1,613
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Bare Stem
- For Media
- Water
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.