Shop NIBCO
See all product information
Create Account
LD3022 4 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG243H
- Zoro # G724891899
product price:Â
$
1,243.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Body Material
Ductile Iron
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG243H
- Zoro #
- G724891899
- UPC #
- 039923725288
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Handle - Locking
- Locking
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- For Media
- Chemicals
- Connection Type
- Lug
- Handle Type
- Lever
- Valve Series
- LD-3022
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.