Shop NIBCO
See all product information
Create Account
N20014 8 BFV CI NBR NYL/DI WFR GO 1EA
- Mfr # NLJ394L
- Zoro # G824884456
product price:Â
$
2,135.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
8 in
Liner Material
Buna-N
For Media
Water
Connection Type
Wafer
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ394L
- Zoro #
- G824884456
- UPC #
- 039923411549
- Country of Origin
- China
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- For Media
- Water
- Connection Type
- Wafer
- Body Material
- Cast Iron
- ANSI Flange Class
- Class 125
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Disc Material
- Iron
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- N200148
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.