Shop NIBCO
See all product information
Create Account
LD3110 8 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLG24TL
- Zoro # G524882455
product price:Â
$
1,430.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Nominal Valve Size
8 in
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG24TL
- Zoro #
- G524882455
- UPC #
- 039923726810
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Iron
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Number of Flange Bolt Holes
- 8
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.