Shop NIBCO
See all product information
Create Account
LD5022 3 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG943F
- Zoro # G024884133
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Lug Diameter
5/8 in
Manufacturer Warranty
5 yr
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG943F
- Zoro #
- G024884133
- UPC #
- 039923287823
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 285 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Liner Material
- EPDM
- For Media
- Chemicals
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Valve Series
- LD-5022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.