Shop NIBCO
See all product information
Create Account
N20013 4 BFV CI EPDM NPDI WFR LEV 1EA
- Mfr # NLJ120H
- Zoro # G824883985
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Standards
API 609, MSS SP-25, MSS SP-67
Nominal Valve Size
4 in
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ120H
- Zoro #
- G824883985
- UPC #
- 039923772978
- Country of Origin
- China
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Handle Type
- Lever
- Seal Material
- EPDM
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.