N20013 4 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLJ100H
- Zoro # G424882012
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
Connection Type
Wafer
Manufacturer Warranty
5 yr
Standards
API 609, MSS SP-25, MSS SP-67
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ100H
- Zoro #
- G424882012
- UPC #
- 039923772770
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Handle - Locking
- Locking
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- For Media
- Water
- Handle Type
- Lever
- Seal Material
- EPDM
- Body Material
- Cast Iron
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.