Shop NIBCO
See all product information
Create Account
LD3022 10 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG244M
- Zoro # G024883617
product price:Â
$
5,611.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Nominal Valve Size
10 in
Number of Flange Bolt Holes
12
Standards
MSS SP-25, MSS SP-67
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG244M
- Zoro #
- G024883617
- UPC #
- 039923725721
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 12
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- For Media
- Chemicals
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Valve Series
- LD-3022
Dimensions
- Nominal Valve Size
- 10 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.