Shop NIBCO
See all product information
Create Account
LD3122 4 BFV DI NBR SS 250# LUG GO 1EA
- Mfr # NLG360H
- Zoro # G324883225
product price:Â
$
1,896.99
/ea
Free Shipping & Returns
Key Features
For Media
Chemicals
Maximum Pressure - Operating
250 psi
Liner Material
Buna-N
Seal Material
Buna-N
Number of Flange Bolt Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG360H
- Zoro #
- G324883225
- UPC #
- 039923728685
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Chemicals
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.