Shop NIBCO
See all product information
Create Account
WD2022 3 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH782F
- Zoro # G924884035
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Maximum Pressure - Operating
200 psi
Lug Diameter
5/8 in
Manufacturer Warranty
5 yr
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH782F
- Zoro #
- G924884035
- UPC #
- 039923396297
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Disc Material
- CF8M Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- WD-2022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.