Shop NIBCO
See all product information
Create Account
WD2222 4 BFV DI FKM SS 200# WFR BS 1EA
- Mfr # NLH091H
- Zoro # G824884470
product price:Â
$
1,539.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
300 Degrees F
Handle - Locking
Locking
Handle Type
Bare Stem
Body Material
Ductile Iron
Disc Material
CF8M Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH091H
- Zoro #
- G824884470
- UPC #
- 039923397232
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 300 Degrees F
- Handle - Locking
- Locking
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Disc Material
- CF8M Stainless Steel
- Stem Material
- Stainless Steel
- Liner Material
- FKM
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.