Shop NIBCO
See all product information
Create Account
WD3000 8 BFV DI EPDM ALBR WFR GO 1EA
- Mfr # NLH720L
- Zoro # G724881685
product price:Â
$
2,442.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Nominal Valve Size
8 in
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH720L
- Zoro #
- G724881685
- UPC #
- 039923237590
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Disc Material
- Bronze
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 3,759
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.