N20013 4 BFV CI EPDM NYL/DI WFR GO 1EA
- Mfr # NLJ393H
- Zoro # G624883383
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Stem Material
Stainless Steel
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ393H
- Zoro #
- G624883383
- UPC #
- 039923411402
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- ANSI Flange Class
- Class 125
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Body Material
- Cast Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.