Shop NIBCO
See all product information
Create Account
WD3022 3 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH242F
- Zoro # G024884324
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH242F
- Zoro #
- G024884324
- UPC #
- 039923725172
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Chemicals
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.