Shop NIBCO
See all product information
Create Account
WD2022 2 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH779D
- Zoro # G724883832
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Body Material
Ductile Iron
Liner Material
EPDM
Nominal Valve Size
2 in
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH779D
- Zoro #
- G724883832
- UPC #
- 039923396181
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- For Media
- Water
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- CF8M Stainless Steel
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Valve Series
- WD-2022
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.