WD3010 6 BFV DI EPDM NPDI WFR GO 1EA
- Mfr # NLH210K
- Zoro # G224882601
product price:Â
$
1,674.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Handle Type
Gear Operated Handwheel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Nominal Valve Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH210K
- Zoro #
- G224882601
- UPC #
- 039923723505
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.