Shop NIBCO
See all product information
Create Account
N20024 3 BFV CI NBR NPDI LUG LEV 1EA
- Mfr # NLJ360F
- Zoro # G024883297
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Maximum Pressure - Operating
200 psi
Standards
API 609, MSS SP-25, MSS SP-67
Disc Material
Iron
Liner Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ360F
- Zoro #
- G024883297
- UPC #
- 039923269744
- Country of Origin
- China
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Iron
- Liner Material
- Buna-N
- Handle Type
- Lever
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- For Media
- Water
- Handle - Locking
- Locking
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.