Pfd20000 4 Press Butterfly Valve Bare Stem
- Mfr # NLR090H
- Zoro # G624154810
product price:Â
$
2,262.99
/ea
Free Shipping & Returns
Key Features
Application
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing, Lead Free
Pipe Size
4 in x 4 in
Body Material
Ductile Iron
Overall Length
12.63 in
Connection
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLR090H
- Zoro #
- G624154810
- UPC #
- 039923254191
- Country of Origin
- United States
- Application
- Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing, Lead Free
- Item
- Valves
- Body Material
- Ductile Iron
- Connection
- Press
Dimensions
- Pipe Size
- 4 in x 4 in
- Overall Length
- 12.63 in
Description
The NIBCO lug type butterfly valve is ideal for commercial and some light industrial process applications, including HVAC and vacuum services, in addition to hot and cold potable water. The ductile iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. With the internal stem/disc geometric drive design, there is no need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches. The unique molded-in EPDM seat liner with aluminum bronze disc is recommended for most water applications. The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.