Shop NIBCO
See all product information
Create Account
WD2122 2 BFV DI NBR SS 200# WFR GO 1EA
- Mfr # NLH165D
- Zoro # G924882918
product price:Â
$
1,302.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Nominal Valve Size
2 in
Maximum Pressure - Operating
200 psi
Connection Type
Wafer
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH165D
- Zoro #
- G924882918
- UPC #
- 039923397119
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Wafer
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Disc Material
- CF8M Stainless Steel
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Liner Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- Handle - Locking
- Locking
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.