Shop NIBCO
See all product information
Create Account
WD3222 3 BFV DI FKM SS 250# WFR GO 1EA
- Mfr # NLH450F
- Zoro # G824882438
product price:Â
$
2,020.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Maximum Pressure - Operating
250 psi
Liner Material
FKM
Disc Material
Stainless Steel
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH450F
- Zoro #
- G824882438
- UPC #
- 039923098474
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- FKM
- Disc Material
- Stainless Steel
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 300 Degrees F
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- For Media
- Chemicals
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.