Shop NICHOLSON
See all product information
Create Account
Half Round File, 10 in L, Bastard/Double Cut
- Mfr # 04995N
- Zoro # G916311990
product price:Â
$
31.25
/ea
Sold in multiples of 6 for
$187.50
Key Features
Handle Type
Tang
Coarseness of Cut
American Pattern
Cut Type
Bastard/Double
Thickness
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04995N
- Zoro #
- G916311990
- UPC #
- 37103218803
- Country of Origin
- Brazil
- Handle Type
- Tang
- Type
- Half Round
- Coarseness of Cut
- American Pattern
- Cut Type
- Bastard/Double
Dimensions
- Thickness
- 9/32 in
Description
Nicholson jobber length drill half round, 10 in length, bastard double cut, coarseness of cut: american pattern, 7/8 in W, 9/32 in thickness, tang handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.