Square Hand File, 6 in L, Bastard/Double Cut
- Mfr # 12967
- Zoro # G716311985
product price:Â
$
15.15
/ea
Sold in multiples of 12 for
$181.80
Key Features
Handle Type
Tang
Coarseness of Cut
American Pattern
Cut Type
Bastard/Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12967
- Zoro #
- G716311985
- UPC #
- 37103129673
- Country of Origin
- Brazil
- Handle Type
- Tang
- Coarseness of Cut
- American Pattern
- Cut Type
- Bastard/Double
- Type
- Square
Description
Nicholson hand file square, 6 in length, bastard double cut, coarseness of cut: american pattern, 1/4 in W, tang handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.