A-60-G, Tubing, 3/8 in, 10 PSI

  • Mfr # AFL00028

  • Zoro # G2919104


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00028
Zoro #
G2919104
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.09 in
Tube Length
50 ft
Inside Diameter
3/8 in
Bend Radius
1 1/2 in
Outside Diameter
9/16 in
Overall Length
50 ft

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
10 psi @ 73 Degrees F
Tube Color
Black
Vacuum Rating
29.9 in Hg
Temp. Range
-75 Degrees F to 275 Degrees F
Item
Tubing
Burst Pressure
50 psi
Type
Norprene(R), A-60-G
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Jacket Material
No Jacket
System of Measurement
Inch
Maximum Operating Pressure
10 psi @ 73 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-75 Degrees F
Application
Air, Chemical, Steam, Water
Stripe Color
No Stripe
Flexibility
Flexible
Material
TPE
Material Trade Number
A-60-G
For Environment
Chemical
Tube Form
Coil
Autoclavable
Yes
Clarity
Opaque
Color
Black
Fitting Compatibility
Barbed
Vacuum Rated
Vacuum Rated
For Fluid Type
Inorganic Fluids
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Material Trade Name
Tygon
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Maximum Operating Temperature
275 Degrees F
Hardness
Shore A 61
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Jacket Color
Black
Elongation
375%
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 3/8 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 10 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.