XL-60 Tubing, 1/16 in, 50 Ft

  • Mfr # AN800003

  • Zoro # G2445843


product price:  $50.89
/ea

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AN800003
Zoro #
G2445843
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Overall Length
50 ft
Bend Radius
1/2 in
Inside Diameter
1/16 in
Outside Diameter
3/16 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Max. Pressure
35 psi @ 73 Degrees F
Tube Color
Translucent
Vacuum Rating
29.9 in Hg
Item
Tubing
Type
Tygoprene(R) XL-60
Standards
10/2011/EU, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, D149, FDA 21 CFR 177.2600, NSF 51
Temp. Range
-87 to 250 Degrees F
Burst Pressure
175 psi
Reinforcement
Not Reinforced
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Peristaltic Pump Compatible
Yes
Material Trade Name
Tygon
Hardness
Shore A 60
Autoclavable
Yes
Tube Form
Coil
Flow Application
Food and Beverage, Peristaltic Pump
Maximum Vacuum Pressure
29.9 in Hg
Color
Clear
Maximum Operating Pressure
35 psi @ 73 Degrees F
For Fluid Type
Beverages
Application
Air, Beverage, Food, Steam, Water
Jacket Material
No Jacket
Minimum Operating Temperature
-87 Degrees F
Jacket Color
Clear
Material
TPE
Features
Low Extractables
Elongation
770%
Resistance Properties
Acid Resistant, Chemical Resistant, Oxygen Resistant, Ozone Resistant, Tear Resistant, Temperature Resistant, UV Resistant
Clarity
Semi-Clear
Fitting Compatibility
Barbed
Maximum Operating Temperature
250 Degrees F
For Environment
Chemical
Flexibility
Flexible
Material Trade Number
XL-60
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Beverage, Food, Steam, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number XL-60, Maximum Operating Pressure 35 psi @ 73 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.