A-60-G, Tubing, 1/4 in, 10 PSI

  • Mfr # AFL00017

  • Zoro # G2064596


product price:  $57.19
/ea

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00017
Zoro #
G2064596
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Outside Diameter
3/8 in
Overall Length
50 ft
Inside Diameter
1/4 in
Bend Radius
7/8 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
10 psi @ 73 Degrees F
Tube Color
Black
Item
Tubing
Type
Norprene, A-60-G
Vacuum Rating
29.9 in Hg
Temp. Range
-75 Degrees F to 275 Degrees F
Burst Pressure
50 psi
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Fitting Compatibility
Barbed
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
System of Measurement
Inch
Material Trade Name
Tygon
For Environment
Chemical
Vacuum Rated
Vacuum Rated
Autoclavable
Yes
Elongation
375%
Jacket Material
No Jacket
Maximum Operating Pressure
10 psi @ 73 Degrees F
Reinforcement
Not Reinforced
Hardness
Shore A 61
For Fluid Type
Inorganic Fluids
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Clarity
Opaque
Application
Air, Chemical, Steam, Water
Material Trade Number
A-60-G
Jacket Color
Black
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-75 Degrees F
Flexibility
Flexible
Peristaltic Pump Compatible
Yes
Stripe Color
No Stripe
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Color
Black
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Material
TPE
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Tube Form
Coil
Maximum Vacuum Pressure
26 in Hg
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 1/4 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 10 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 26 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.