Shop NUVO
See all product information
Create Account
1 Light 6 Inch Porch Wall Mason Jar with Frosted Glass Mahogany Bronze Finish Color retail packaging
- Mfr # 60/6110
- Zoro # G224964963
product price:Â
$
15.99
/ea
Key Features
Watts
60 W
Bulb Shape
A19
Height
7.5 in
Finish
Mahogany Bronze
Lamp Base
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/6110
- Zoro #
- G224964963
- UPC #
- 045923661105
- Country of Origin
- China
- Watts
- 60 W
- Bulb Shape
- A19
- Finish
- Mahogany Bronze
- Lamp Base
- Medium
- Housing Material
- Steel
- Lens Finish
- Frosted Ribbed Glass
- Number of Lamps
- 1
- Fixture Housing Color
- Bronze
- Damp/Wet Rating
- Wet
- Lamp Included
- No
- Voltage
- 120 V
- Style
- Traditional with a Rustic Twist
- Standards
- cETLus, Wet, RoHS
- Application
- Lighting
Dimensions
- Height
- 7.5 in
- Depth
- 5.75 in
- Dia. (In.)
- 4.38 in
Description
Satco's 60-6110 is an outdoor wall-mounted fixture in the shape of a mason jar. The frame is made from steel, and comes in a mahogany bronze finish. The shade is made from frosted ribbed glass.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.