Zoro Homepage

Rotary Gear Pump, 1/2 HP, 1 Phase

  • Mfr # R10616CAC1-J47

  • Zoro # G3418134


product price: $3,917.99
/ea
Free Shipping & Returns

Key Features

Type
Close Coupled
HP
1/2 hp
Voltage
115/230
Motor Frame
56C
Length (In.)
16.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10616CAC1-J47
Zoro #
G3418134
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
16.31 in
Manufacturers Warranty Length
1 yr
Width (In.)
6.63 in
Port Size (In.)
1/2 in
Height (In.)
6.88 in
Overall Height
6.9 in
Overall Width
6.6 in
Overall Length
16.3 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 150 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/2 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.