ProGrid High Back Chair, Black
- Mfr # 97720-R107
- Zoro # G024173909
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Seat Width
20.5 in
Arm Style
Adjustable Arms
Overall Height
46 in
Seat Depth
19.5 in
Back Height
22.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97720-R107
- Zoro #
- G024173909
- UPC #
- 090234349266
- Country of Origin
- Taiwan, Province of China
- Arm Style
- Adjustable Arms
- Item
- Chair
- Features
- Height Adjustable, Swivel, Adjustable Tilt Tension, Seat Slider
- Seat Color
- Black
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 275 Ibs
- Green Certification or Other Recognition
- Greenguard
Dimensions
- Seat Width
- 20.5 in
- Overall Height
- 46 in
- Seat Depth
- 19.5 in
- Back Height
- 22.75 in
- Overall Width
- 28.25 in
- Seat Height Min.
- 18 in
- Overall Depth
- 25.75 in
- Seat Height Max.
- 21 in
Description
Accomplish your office duties in comfort and style with this titanium finished High Back Ergonomic Office Chair. Featuring a thick padded seat for spine support, one touch pressurized seat height adjustment for ease-of -use, and 3-way adjustable (height, width, depth) padded armrests, you will be able to customize this chair to your hearts content. A breathable mesh back provides for optimal lumbar support, while the syncro control seat slider and adjustable tilt tension make sitting for extended periods of time enjoyable. All this combined with a durable titanium finished base and dual wheel carpet casters for effortless mobility, this seating option is definately an office favorite. Add to cart now for online savings on this durable office chair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.