Shop OMEGA
See all product information
Create Account
Break Drum Dolly, 13" H, 40" Handle Length
- Mfr # 46000
- Zoro # G0973283
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Capacity
15 in , 16-1/2 in Drums
Height (In.)
13 in
Application
Removing Truck Brake Drums, Installing Truck Brake Drums
Handle Length (In.)
40 in
Load Capacity
0.75 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46000
- Zoro #
- G0973283
- UPC #
- 047077050248
- Country of Origin
- China
- Capacity
- 15 in , 16-1/2 in Drums
- Application
- Removing Truck Brake Drums, Installing Truck Brake Drums
- Load Capacity
- 0.75 ton
- Item
- Brake Drum Dolly
- Handle Type
- Detachable
- Used For
- Easy Movement of Brake Drums
- Type
- Automotive
- Body Material
- Steel
- Features
- Detachable Handle
- Maximum Weight Capacity
- 300 lb
- Product Type
- Wheel Dolly
- Tilt Range
- +/-3 Degrees
- Dolly Type
- Easy Roller
Dimensions
- Height (In.)
- 13 in
- Handle Length (In.)
- 40 in
- Handle Length
- 40 in
- Dolly Body Length
- 40 in
- Dolly Body Width
- 19 3/4 in
- Dolly Body Height
- 13 in
- For Brake Drum Size
- 15 in, 16 1/2 in
- Maximum Tire Size
- 36 in
- Fits Chest Size
- Detachable Handle
Description
Brake Drum Dolly, For Brake Drum Size 15 in, 16 1/2 in, Handle Type Detachable, Load Capacity 0.75 ton, Dolly Body Height 13 in, Dolly Body Width 19 3/4 in, Dolly Body Length 40 in, Body Material Steel, For Truck Class Not Applicable, Maximum Vertical Lift Not Applicable, Application Removing Truck Brake Drums, Installing Truck Brake Drums, Features Detachable Handle, Handle Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.