Shop OMEGA
See all product information
Create Account
Load Cell, 12 ft, 100 lbf
- Mfr # LC703-100
- Zoro # G223357049
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
179.6 Degrees F
Repeatability
+/-0.05%
Hysteresis
+/- 0.15%
Overall Height
0.8 in
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC703-100
- Zoro #
- G223357049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.8 in
- Thread Size
- 1/4"-28
- Overall Length
- 1.6 in
- Cable Length
- 12 ft
- Overall Width
- 0.7 in
- Wire Rope Length
- 1.6 in
- Length
- 1.6 in
Details
- Maximum Operating Temperature
- 179.6 Degrees F
- Repeatability
- +/-0.05%
- Item
- Load Cell
- Hysteresis
- +/- 0.15%
- Electrical Connection
- Cable
- Calibration Method
- Five Point
- Force Type
- Compression, Tension
- Thread Type
- Fine
- Minimum Operating Temperature
- -40 Degrees F
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Load Cell Capacity
- 100 lbf
- Full Scale Deflection
- 0.003 in
- IP Rating
- IP 54
- Calibration Standard
- NIST
Description
Load Cell,12 ft,100 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.